Shop CURT
See all product information
Create Account
Ball Mount, 15,000 capac., Cast Steel
- Mfr # 45951
- Zoro # G006901254
product price:Â
$
531.95
/ea
Free Shipping & Returns
Key Features
Tongue Capacity
1,500 lb
Finish
Dark Gray Teridium
Ball Diameter
2 in, 2 5/16 in
Wire Rope Length
16 5/8 in
Gross Towing Weight Capacity
10,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45951
- Zoro #
- G006901254
- UPC #
- 612314049103
- Country of Origin
- China
- Tongue Capacity
- 1,500 lb
- Finish
- Dark Gray Teridium
- Gross Towing Weight Capacity
- 10,000 lb
- Drop
- 6 in
- For Use With
- Trailer and Towing Vehicles
- Mount w/ Hitch Ball Style
- Adjustable
- Item
- Ball Mount
- Pin Hole to Hitch Ball Distance
- 14 1/4 in
- Ball Mount Style
- Ball Mounts with Hitch Ball
- Weight
- 44.1 lb
- Material
- Cast Steel
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant, Vibration-Resistant
- Features
- Gross Vehicle Weight Capacity
- 15,000 lb
- Vehicle Class
- Universal
- Includes
- Receiver Tube Opening
- Shell Material
- Cast Steel
- Compatible Product Type
- Trailer and Towing Vehicles
- Traction Material
- Cast Steel
Dimensions
- Ball Diameter
- 2 in, 2 5/16 in
- Wire Rope Length
- 16 5/8 in
- Compatible Hitch Size
- 2 in
- Compatible Ball Diameter
- 2 in, 2 5/16 in
- Compatible Ball Shank Diameter
- 2 in
- Overall Length
- 16 5/8 in
- Length
- 16 5/8 in
- Fits Chest Size
Description
Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class Universal, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Pin Hole to Hitch Ball Distance 14 1/4 in, Material Cast Steel, Finish Dark Gray Teridium, Resistance Properties Corrosion-Resistant, Rust-Resistant, Vibration-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.