Ball Mount, 20,000 capac., Carbon Steel
- Mfr # 45937
- Zoro # G808196483
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Compatible Ball Shank Diameter
2 1/2 in
Ball Diameter
2 in, 2 5/16 in
Weight
39 lb
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Rise
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45937
- Zoro #
- G808196483
- UPC #
- 612314054800
- Country of Origin
- China
- Weight
- 39 lb
- Resistance Properties
- Corrosion-Resistant, Vibration-Resistant
- Rise
- 4 in
- Material
- Carbon Steel
- Gross Vehicle Weight Capacity
- 20,000 lb
- Tongue Capacity
- 2,000 lb
- Includes
- Ball Attachment, Clip, Pins, WD
- Vehicle Class
- Universal
- Drop
- 5 1/2 in
- Pin Hole to Hitch Ball Distance
- 14 1/4 in
- Mount w/ Hitch Ball Style
- Adjustable
- Gross Towing Weight Capacity
- 10,000 lb
- Features
- Adjustable Dual Ball Allows for Quick and Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Durable Carbide Powder Coat Finish with Yellow Zinc Trailer Balls
- For Use With
- Trailer and Towing Vehicles
- Ball Mount Style
- Ball Mounts with Hitch Ball
- Finish
- Powder Coated
- Item
- Ball Mount
- Shell Material
- Carbon Steel
- Compatible Product Type
- Trailer and Towing Vehicles
Dimensions
- Compatible Ball Shank Diameter
- 2 1/2 in
- Ball Diameter
- 2 in, 2 5/16 in
- Compatible Hitch Size
- 2 1/2 in
- Compatible Ball Diameter
- 2 in, 2 5/16 in
- Fits Chest Size
- Adjustable Dual Ball Allows for Quick and Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Durable Carbide Powder Coat Finish with Yellow Zinc Trailer Balls
Description
Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class Universal, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 1/2 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 20,000 lb, Pin Hole to Hitch Ball Distance 14 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Vibration-Resistant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.