Shop CURT
See all product information
Create Account
Ball Mount, 21,000 capac., Steel
- Mfr # 45928
- Zoro # G7229894
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Gross Towing Weight Capacity
10,000 lb
Pin Hole to Hitch Ball Distance
12 in
Weight
58 lb
Finish
Powder Coated
Features
Adjustable Channel Mount Allows for Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Protected by a Highly Durable Carbide Powder Coat Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45928
- Zoro #
- G7229894
- UPC #
- 612314459285
- Country of Origin
- India
- Item
- Ball Mount
- Gross Towing Weight Capacity
- 10,000 lb
- Pin Hole to Hitch Ball Distance
- 12 in
- Weight
- 58 lb
- Finish
- Powder Coated
- Features
- Adjustable Channel Mount Allows for Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Protected by a Highly Durable Carbide Powder Coat Finish
- Rise
- 8 3/4 in
- Vehicle Class
- Universal
- For Use With
- Trailer and Towing Vehicles
- Resistance Properties
- Rust-Resistant
- Mount w/ Hitch Ball Style
- Adjustable
- Includes
- Pins and Clips
- Gross Vehicle Weight Capacity
- 21,000 lb
- Ball Mount Style
- Ball Mounts with Hitch Ball
- Drop
- 10 3/4 in
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Trailer and Towing Vehicles
- Traction Material
- Steel
Dimensions
- Compatible Ball Shank Diameter
- 3 in
- Ball Diameter
- 2 in, 2 5/16 in
- Compatible Ball Diameter
- 2 in, 2 5/16 in
- Compatible Hitch Size
- 3 in
- Fits Chest Size
- Adjustable Channel Mount Allows for Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Protected by a Highly Durable Carbide Powder Coat Finish
Description
Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class Universal, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 3 in, Compatible Hitch Size 3 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 21,000 lb, Pin Hole to Hitch Ball Distance 12 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Pins and Clips, Weight 58 lb, Mount w/ Hitch Ball Style Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.