Ball Mount

  • Mfr # 45260
  • Zoro # G223654469
product price: 
$
39.69
/ea

Key Features

Pin Hole to Hitch Ball Distance
12 1/4 in
Material
Carbon Steel
Overall Length
12 1/4 in
Drop
2 in
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45260
Zoro #
G223654469
UPC #
612314426003
Country of Origin
United States

Dimensions

Overall Length
12 1/4 in
Overall Width
2 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
2 in
Compatible Ball Diameter
1 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit

Details

Item
Ball Mount
Pin Hole to Hitch Ball Distance
12 1/4 in
Material
Carbon Steel
Drop
2 in
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Finish
Powder Coated
Features
Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
For Use With
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
Vehicle Class
III
Weight
9 lb
Includes
Ball Mount Shank
Tongue Capacity
750 lb
Rise
3/4 in
Gross Vehicle Weight Capacity
7,500 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Ball Mount Style
Ball Mount
Gross Towing Weight Capacity
7,500 lb
Shell Material
Carbon Steel
Compatible Product Type
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers

Description

Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 12 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Ball Mount Shank, Weight 9 lb

Ratings & reviews