Ball Mount

  • Mfr # 45381
  • Zoro # G723654594
product price: 
$
82.15
/ea

Key Features

Tongue Capacity
800 lb
Standards
SAE J684
Resistance Properties
Rust-Resistant
Mount w/ Hitch Ball Style
Non-Adjustable
Compatible Ball Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45381
Zoro #
G723654594
UPC #
612314059805
Country of Origin
Thailand

Dimensions

Compatible Ball Diameter
1 in
Overall Width
2 in
Compatible Hitch Size
2 in
Overall Length
8 1/2 in
Compatible Ball Shank Diameter
2 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Item
Ball Mount
Tongue Capacity
800 lb
Standards
SAE J684
Resistance Properties
Rust-Resistant
Mount w/ Hitch Ball Style
Non-Adjustable
Vehicle Class
III
Finish
Chrome
Pin Hole to Hitch Ball Distance
8 1/2 in
For Use With
Class III Receivers
Drop
4 in
Ball Mount Style
Ball Mount
Includes
Ball Mount Shank
Material
Aluminum
Rise
3 in
Weight
4.1 lb
Gross Vehicle Weight Capacity
8,000 lb
Gross Towing Weight Capacity
8,000 lb
Shell Material
Aluminum
Compatible Product Type
Class III Receivers

Description

Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 8,000 lb, Gross Vehicle Weight Capacity 8,000 lb, Pin Hole to Hitch Ball Distance 8 1/2 in, Material Aluminum, Finish Chrome, Resistance Properties Rust-Resistant, Includes Ball Mount Shank, Weight 4.1 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 4 in, Rise 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews