Shop CURT
See all product information
Create Account
Ball Mount
- Mfr # 45850
- Zoro # G923654684
product price:Â
$
26.49
/ea
Key Features
Overall Width
2 in
Compatible Hitch Size
2 in
Compatible Ball Diameter
1 in
Compatible Ball Shank Diameter
2 in
Tongue Capacity
750 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45850
- Zoro #
- G923654684
- UPC #
- 612314458509
- Country of Origin
- China
- Item
- Ball Mount
- Tongue Capacity
- 750 lb
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Gross Towing Weight Capacity
- 7,500 lb
- Ball Mount Style
- Ball Mount
- Material
- Carbon Steel
- Weight
- 6.75 lb
- Vehicle Class
- III
- Pin Hole to Hitch Ball Distance
- 8 1/4 in
- Features
- Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
- Resistance Properties
- Corrosion-Resistant, Scratch-Resistant, UV-Resistant
- Finish
- Powder Coated
- Includes
- Ball Mount Shank
- Rise
- 2 in
- Gross Vehicle Weight Capacity
- 7,500 lb
- Drop
- 4 in
- For Use With
- Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Shell Material
- Carbon Steel
- Compatible Product Type
- Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Traction Material
- Carbon Steel
Dimensions
- Overall Width
- 2 in
- Compatible Hitch Size
- 2 in
- Compatible Ball Diameter
- 1 in
- Compatible Ball Shank Diameter
- 2 in
- Overall Length
- 8 1/4 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
- Fits Chest Size
- Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 8 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Ball Mount Shank, Weight 6.75 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.