Ball Mount
- Mfr # 45860
- Zoro # G423654634
product price:Â
$
29.19
/ea
Key Features
Finish
Powder Coated
Drop
4 in
Vehicle Class
III
Pin Hole to Hitch Ball Distance
10 1/4 in
Gross Towing Weight Capacity
7,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45860
- Zoro #
- G423654634
- UPC #
- 612314458608
- Country of Origin
- China
- Item
- Ball Mount
- Finish
- Powder Coated
- Drop
- 4 in
- Vehicle Class
- III
- Pin Hole to Hitch Ball Distance
- 10 1/4 in
- Gross Towing Weight Capacity
- 7,500 lb
- For Use With
- Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Resistance Properties
- Corrosion-Resistant, Scratch-Resistant, UV-Resistant
- Weight
- 7.35 lb
- Ball Mount Style
- Ball Mount
- Gross Vehicle Weight Capacity
- 7,500 lb
- Includes
- Ball Mount Shank
- Rise
- 2 in
- Material
- Carbon Steel
- Features
- Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
- Tongue Capacity
- 750 lb
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Shell Material
- Carbon Steel
- Compatible Product Type
- Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Traction Material
- Carbon Steel
Dimensions
- Compatible Hitch Size
- 2 in
- Compatible Ball Diameter
- 1 in
- Overall Width
- 2 in
- Overall Length
- 10 1/4 in
- Compatible Ball Shank Diameter
- 2 in
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
- Fits Chest Size
- Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 10 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Ball Mount Shank, Weight 7.35 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.