Shop CURT
See all product information
Create Account
Ball Mount
- Mfr # 45870
- Zoro # G723654495
product price:Â
$
32.49
/ea
Key Features
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Finish
Powder Coated
Ball Mount Style
Ball Mount
For Use With
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45870
- Zoro #
- G723654495
- UPC #
- 612314458707
- Country of Origin
- Thailand
- Item
- Ball Mount
- Resistance Properties
- Corrosion-Resistant, Scratch-Resistant, UV-Resistant
- Finish
- Powder Coated
- Ball Mount Style
- Ball Mount
- For Use With
- Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Material
- Carbon Steel
- Features
- Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Drop
- 6 in
- Gross Towing Weight Capacity
- 7,500 lb
- Vehicle Class
- III
- Includes
- Ball Mount Shank
- Gross Vehicle Weight Capacity
- 7,500 lb
- Pin Hole to Hitch Ball Distance
- 9 1/4 in
- Rise
- 4 in
- Weight
- 9 lb
- Tongue Capacity
- 750 lb
- Shell Material
- Carbon Steel
- Compatible Product Type
- Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Traction Material
- Carbon Steel
Dimensions
- Overall Length
- 9 1/2 in
- Compatible Hitch Size
- 2 in
- Compatible Ball Shank Diameter
- 2 in
- Compatible Ball Diameter
- 1 in
- Overall Width
- 2 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
- Fits Chest Size
- Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 9 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Ball Mount Shank, Weight 9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.