Shop CURT

Ball Mount

  • Mfr # 45890
  • Zoro # G423654702

product price: 
$
51.15
/ea

Key Features

Overall Length
11 1/2 in
Gross Towing Weight Capacity
5,000 lb
Compatible Ball Shank Diameter
2 in
Drop
8 in
Vehicle Class
III
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45890
Zoro #
G423654702
UPC #
612314458905
Country of Origin
China

Dimensions

Overall Length
11 1/2 in
Compatible Ball Shank Diameter
2 in
Overall Width
2 in
Compatible Ball Diameter
1 in
Compatible Hitch Size
2 in
Wire Rope Length
11 1/2 in
Length
11 1/2 in
Fits Chest Size
Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit

Details

Item
Ball Mount
Gross Towing Weight Capacity
5,000 lb
Drop
8 in
Vehicle Class
III
Mount w/ Hitch Ball Style
Non-Adjustable
Pin Hole to Hitch Ball Distance
11 1/2 in
Material
Carbon Steel
Weight
10.75 lb
Rise
6 in
Includes
Ball Mount Shank
For Use With
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Finish
Powder Coated
Gross Vehicle Weight Capacity
5,000 lb
Features
Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
Tongue Capacity
500 lb
Ball Mount Style
Ball Mount
Shell Material
Carbon Steel
Compatible Product Type
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers

Description

Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 11 1/2 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Ball Mount Shank, Weight 10.75 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.