Ball Mount, 7-1/4 in L, 3-1/4 in Drop, 2-5/8 in Rise, Class 2 Hitch, Steel, Powder-Coated

  • Mfr # 45521

  • Zoro # G916037968


product price:  $32.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45521
Zoro #
G916037968
UPC #
612314421008
Country of Origin
United States

Description

Curt Class 2 ball mounts are designed to be fast, easy and reliable for your light-duty or standard-duty towing needs. We produce our Class 2 ball mounts using state-of-the-art CNC machinery and robotic welding. This provides the accuracy and consistency in our ball mounts that we pride ourselves on and ensures that you receive the exact towing product you expect from an industry-leading manufacturer. Like our Class 1 ball mounts, Curt Class 2 ball mounts are all made with 1-1/4 x 1-1/4 in shanks and have a 3/4 in trailer ball hole. A Curt Class 2 ball mount is an excellent choice for full size sedans, minivans, crossover SUVs and other vehicles that commonly use a Class 2 trailer hitch. They are ideal for towing small boat trailers and utility trailers, popup campers and some recreational vehicle trailers such as those used to haul dirt bikes, motorcycles and ATVs. This Curt Class 2 ball mount has a gross trailer weight capacity of 3500 lb and a tongue weight capacity of 350 lb. It measures 7-1/4 in long, has a rise of 2-5/8 in and a drop of 3-1/4 in. To give our Class 2 ball mounts the edge they need to go wherever the road takes you, we coat each one in a highly durable black powder coat that provides a long-lasting defense against rust, UV damage, scratching, scuffing and chipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.