Ball Mount, 8-1/2 in L, 1-7/8, 2, 2-5/16 in Dia Hitch Ball, Steel

  • Mfr # 45001

  • Zoro # G116037966


product price:  $71.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45001
Zoro #
G116037966
UPC #
612314450015
Country of Origin
China

Description

If you own more than one trailer, you know what a hassle it can be switching back and forth between ball mounts and keeping track of which ball mount fits which coupler. Curt has made things simpler with the multi-tow ball mount. These ball mounts feature two or three trailer balls mounted onto a straight shank to accommodate various coupler sizes and loads. This multi-ball ball mount features a 1-7/8 in, 2 in and 2-5/16 in ball. The 1-7/8 in trailer ball can tow up 3500 lb of gross trailer weight and 350 lb of tongue weight. The 2 in ball can handle 5000 lb of GTW and 500 lb of TW and the 2-5/16 in ball accepts loads up to 10,000 lb with 1000 lb of TW. This multi-purpose ball mount also features a dual length option and has a hollow shank to accept an anti-rattle kit. All of our multi-use ball mounts come with a gloss black powder coat finish and a 2 x 2 in shank. Curt multi-tow ball mounts are an obvious choice for anyone who tows more than one trailer on a regular basis. The multiple ball design allows for quick changes between ball sizes without needing to install or own an entirely different ball mount. Because the balls are permanently welded to the shank, these ball mounts are also very secure, eliminating the possibility of a ball coming loose and deterring any potential theft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.