Ball Mount, 8-1/2 in L, 4 in Drop, 3 in Rise, Class 5 Hitch, Steel, Carbide

  • Mfr # 45341

  • Zoro # G916038002


product price: $70.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45341
Zoro #
G916038002
UPC #
612314453412
Country of Origin
China

Description

Pushing the limits of standard towing, Curt forged ball mounts are a powerhouse among receiver-style ball mounts. With solid, one-piece construction, each forged ball mount is designed to surpass other 2 in options to accommodate the added stress of heavy-duty towing. They are able to tow up to 17,000 lb of gross trailer weight and up to 2550 lb of tongue weight, giving them more power to handle especially heavy loads. Curt forged ball mounts also come with a thick skin. We coat each ball mount in a black carbide powder coat finish to provide superior rust, scratch and UV protection. A forged ball mount is an excellent choice for hauling all kinds of heavy trailers. Whatever type of load you are towing livestock, industrial equipment, construction materials, these Class 5 ball mounts help you complete the job. Use a forged ball mount to tow large utility trailers, livestock and cattle trailers, toy haulers, RVs and large boat trailers. Curt forged ball mounts are engineered to be a perfect counterpart to the Curt Class 5 xtra-duty trailer hitch, making them the ball mount of choice for full size pickup trucks and SUVs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.