Zoro Homepage

Ball Mount, Class 1, 1-1/4" Shank, 45018

  • Mfr # 45018

  • Zoro # G8656197


product price: $19.85
/ea

Key Features

Type
Class 1 Ball Mount
Color
Black
Length
6-3/4"
For Use With
Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45018
Zoro #
G8656197
UPC #
612314002269
Country of Origin
United States

Dimensions

Length
6-3/4"
Size (In.)
1-1/4" Shank

Details

Type
Class 1 Ball Mount
Color
Black
For Use With
Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
Item
Ball Mount,Class 1,1-1/4" Shank,45018
Material
Carbon Steel
Application
Compact Cars, Full-Size Cars, Minivans and Crossover SUVs

Description

Ball Mount,Class 1,1-1/4 In. Shank,45018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.