Zoro Homepage

Ball Mount, Class 2, 1-1/4" Shank, 45000

  • Mfr # 45000

  • Zoro # G8655880


product price: $32.99
/ea

Key Features

Length
13-1/2"
Material
Carbon Steel
Type
Class 2 Ball Mount
Application
Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45000
Zoro #
G8655880
UPC #
612314001583
Country of Origin
United States

Dimensions

Length
13-1/2"
Size (In.)
1-1/4" Shank

Details

Material
Carbon Steel
Type
Class 2 Ball Mount
Application
Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
Item
Ball Mount,Class 2,1-1/4" Shank,45000
Color
Black
For Use With
Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening

Description

Ball Mount,Class 2,1-1/4 In. Shank,45000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.