Zoro Homepage

Ball Mount, Class 3, 2" Shank, 45110

  • Mfr # 45110

  • Zoro # G8655871


product price: $54.55
/ea

Key Features

Material
Carbon Steel
Color
Black
For Use With
Anti-Rattle Kit, Receiver Tube
Size (In.)
2" Shank
Application
Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45110
Zoro #
G8655871
UPC #
612314411009
Country of Origin
United States

Dimensions

Size (In.)
2" Shank
Length
13"
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
1 in

Details

Item
Towing Ball Mount
Material
Carbon Steel
Color
Black
For Use With
Anti-Rattle Kit, Receiver Tube
Application
Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
Type
Class 3 Ball Mount
Rise
8 in
Finish
Powder Coated
Weight
13 lb
Drop
10 in
Tongue Capacity
500 lb
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Gross Towing Weight Capacity
7,500 lb
Gross Vehicle Weight Capacity
3,500 lb, 5,000 lb
Pin Hole to Hitch Ball Distance
13 in
Ball Mount Style
Ball Mount
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Vehicle Class
III
Mount w/ Hitch Ball Style
Non-Adjustable

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 3,500 lb, 5,000 lb, Pin Hole to Hitch Ball Distance 13 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 13 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.