Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Mount, Class 3, 2" Shank, 45297

  • Mfr # 45297

  • Zoro # G8656328


product price: $63.69
/ea

Key Features

Size (In.)
2" Shank
Length
9-1/4"
Color
Chrome
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Type
Class 3 Ball Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45297
Zoro #
G8656328
UPC #
612314447008
Country of Origin
China

Dimensions

Size (In.)
2" Shank
Length
9-1/4"

Details

Item
Ball Mount,Class 3,2" Shank,45297
Color
Chrome
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Type
Class 3 Ball Mount
Application
Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs

Description

Ball Mount,Class 3,2 In. Shank,45297

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.