Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Mount, Class 3, w/Pin, 2" Shank, 45032

  • Mfr # 45032

  • Zoro # G8655899


product price: $30.89
/ea

Key Features

Includes
Hitch Pin and Clip
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Size (In.)
2" Shank
Material
Carbon Steel
Application
Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45032
Zoro #
G8655899
UPC #
612314411511
Country of Origin
United States

Dimensions

Size (In.)
2" Shank
Length
8-1/4"

Details

Includes
Hitch Pin and Clip
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Material
Carbon Steel
Application
Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
Color
Black
Item
Ball Mount,Class 3,w/Pin,2" Shank,45032
Type
Class 3 Ball Mount

Description

Ball Mount,Class 3,w/Pin,2 In. Shank,45032

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.