Zoro Homepage

Ball Mount, Class 4, 2" Shank, 45310

  • Mfr # 45310

  • Zoro # G8656337


product price: $40.15
/ea

Key Features

For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Size (In.)
2" Shank
Material
Steel
Application
Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers
Type
Class 4 Ball Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45310
Zoro #
G8656337
UPC #
612314453108
Country of Origin
United States

Dimensions

Size (In.)
2" Shank
Length
9-3/8"

Details

For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Material
Steel
Application
Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers
Type
Class 4 Ball Mount
Color
Black
Item
Ball Mount,Class 4,2" Shank,45310

Description

Ball Mount,Class 4,2 In. Shank,45310

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.