Zoro Homepage

Ball Mount Tongue Sleeve, 2-1/2"Tngue Slv

  • Mfr # 45007

  • Zoro # G8654429


product price: $18.15
/ea
Sold in multiples of 2 for $36.30

Key Features

Type
Ball Mount Tongue Sleeve
Size (In.)
2-1/2"
For Use With
CURT and Other Wrench Flat Trailer Balls, Ball Mounts With a 2-1/2" Tongue Width
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45007
Zoro #
G8654429
UPC #
612314450077
Country of Origin
China

Dimensions

Size (In.)
2-1/2"

Details

Item
Ball Mount Tongue Sleeve,2-1/2"Tongue Sleeve
Type
Ball Mount Tongue Sleeve
For Use With
CURT and Other Wrench Flat Trailer Balls, Ball Mounts With a 2-1/2" Tongue Width
Color
Black

Description

Ball Mount Tongue Sleeve,2-1/2 In.Tongue Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.