Zoro Homepage

Ball/Pintle Combo, 2-5/16" Ball

  • Mfr # 48200

  • Zoro # G8654438


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Application
Agriculture, Construction and Military
Type
Ball and Pintle Combination
Material
Steel
Color
Black
Includes
Bolt Kit, Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48200
Zoro #
G8654438
UPC #
612314520015
Country of Origin
China

Dimensions

Ball Diameter
2 5/16 in
Mounting Hole Diameter
9/16 in
Trailer Ball Diameter
2 5/16 in
Overall Length
7 in

Details

Application
Agriculture, Construction and Military
Type
Ball and Pintle Combination
Material
Steel
Item
Pintle Hook Hitches
Color
Black
Includes
Bolt Kit, Hitch
For Use With
Trailer and Tow Vehicle
Features
Changeable Trailer Ball Features a Hard Chrome Finish, Couples to 2 5/16 in Couplers or Lunette Eyes with a 2 1/2 in or 3 in Inside Diameter, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Spring-Loaded Locking Arm
Finish
Powder Coated
Weight
16.3 lb
Product Type
Ball and Pintle Hitch
Gross Vehicle Weight Capacity
16,000 lb
Mount Type
Pintle Mount
Vehicle Make/Model/Year
Universal
Number of Mounting Holes
4
Number of Balls Included
1
Resistance Properties
Rust-Resistant, Scratch-Resistant
Horizontal Distance Between Mounting Holes
1 3/4 in
Tongue Weight
3,200 lb
Vertical Distance Between Mounting Holes
3 5/16 in
Gross Trailer Weight Capacity
3,200 lb

Description

Pintle Hook Hitches, Mount Type Pintle Mount, Gross Trailer Weight Capacity 3,200 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Weight 3,200 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Shank Style Not Applicable, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 1 3/4 in, Vertical Distance Between Mounting Holes 3 5/16 in, Mounting Hole Diameter 9/16 in, Vehicle Make/Model/Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.