Zoro Homepage

Basket-Style Cargo Carrier, Fixed, 60"x24"

  • Mfr # 18152

  • Zoro # G8652913


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Type
Basket-Style Cargo Carrier
Size (In.)
2" Shank
Color
Black
Length
60"
Material
Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18152
Zoro #
G8652913
UPC #
612314181520
Country of Origin
China

Dimensions

Size (In.)
2" Shank
Length
60"
Width
24"

Details

Type
Basket-Style Cargo Carrier
Item
Basket-Style Cargo Carrier,Fixed,60"x24"
Color
Black
Material
Tubular Steel

Description

Basket-Style Cargo Carrier,Fixed,60 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.