Zoro Homepage

Bearing Covers, 1 in Overall L

  • Mfr # 23198

  • Zoro # G809899093


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Finish
Plastic Coated
Includes
(2) Dust Covers
Height
1 in
Diameter
2 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23198
Zoro #
G809899093
UPC #
612314231980
Country of Origin
China

Dimensions

Height
1 in
Diameter
2 in
Overall Length
1 in
Manufacturers Warranty Length
1 yr
Overall Width
2 in

Details

Finish
Plastic Coated
Includes
(2) Dust Covers
Item
Bearing Covers
Features
Bearing Protector Maintains Pressure and Keeps Bearing Greased, Prevents Dust and Debris From Entering the Bearing Protector
For Use With
Wheel Bearing
Product Type
Bearing Covers

Description

Bearing Covers, Product Type Bearing Covers, For Use With Wheel Bearing, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 in, Overall Width 2 in, Finish Plastic Coated, Features Bearing Protector Maintains Pressure and Keeps Bearing Greased, Prevents Dust and Debris From Entering the Bearing Protector, Includes (2) Dust Covers, Diameter 2 in, Height 1 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.