Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Covers, 2 in Overall L

  • Mfr # 22178

  • Zoro # G609899095


product price: $17.29
/ea

Key Features

Overall Length
2 in
Diameter
1 3/4 in
Finish
Chrome Plated
Includes
(2) Dust Covers, (2) Protectors
Features
Features a Small Reservoir to Keep Bearings Well-Lubricated, Maintains Pressure and Keeps Bearing Greased, Protects Wheel Bearings from Dirt, Water and Road Grime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22178
Zoro #
G609899095
UPC #
612314626786
Country of Origin
China

Dimensions

Overall Length
2 in
Diameter
1 3/4 in
Manufacturers Warranty Length
1 yr
Overall Width
1 7/8 in

Details

Finish
Chrome Plated
Item
Bearing Covers
Includes
(2) Dust Covers, (2) Protectors
Features
Features a Small Reservoir to Keep Bearings Well-Lubricated, Maintains Pressure and Keeps Bearing Greased, Protects Wheel Bearings from Dirt, Water and Road Grime
For Use With
Wheel Bearing
Product Type
Bearing Covers

Description

Bearing Covers, Product Type Bearing Covers, For Use With Wheel Bearing, Gross Vehicle Weight Capacity Not Applicable, Overall Length 2 in, Overall Width 1 7/8 in, Finish Chrome Plated, Features Features a Small Reservoir to Keep Bearings Well-Lubricated, Maintains Pressure and Keeps Bearing Greased, Protects Wheel Bearings from Dirt, Water and Road Grime, Includes (2) Dust Covers, (2) Protectors, Diameter 1 3/4 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.