Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Protector Dust Cover, 2.32", PK2

  • Mfr # 23232

  • Zoro # G8654499


product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 3 for $13.77

Key Features

Color
Grey
Type
Bearing Protector Dust Covers
Material
Plastic
Size (In.)
2.32"
Includes
(2) Dust Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23232
Zoro #
G8654499
UPC #
612314232321
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
2.32"

Details

Item
Bearing Protector Dust Cover,2.32",Package Quantity 2
Color
Grey
Type
Bearing Protector Dust Covers
Material
Plastic
Includes
(2) Dust Covers

Description

Bearing Protector Dust Cover,2.32 In.,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.