Zoro Homepage

Bent Plate 5th Wheel Rail Gsnck Hitch, 3"

  • Mfr # 16055

  • Zoro # G8654593


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Includes
Clips, Pins
Type
Bent Plate 5th Wheel Rail Gooseneck Hitch
Size (In.)
2-5/16" Ball
Application
All Industry-Standard 5Th Wheel Base Rails
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16055
Zoro #
G8654593
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
2-5/16" Ball
Overall Width
13 in
Overall Height
5 3/4 in
Overall Length
23 1/4 in
Ball Diameter
2 5/16 in

Details

Includes
Clips, Pins
Type
Bent Plate 5th Wheel Rail Gooseneck Hitch
Item
Gooseneck Hitch
Application
All Industry-Standard 5Th Wheel Base Rails
Color
Black
Finish
Powder Coated
Tongue Capacity
6,250 lb
Material
Carbide
Gross Vehicle Weight Capacity
25,000 lb
Gross Trailer Weight Capacity
6,250 lb
Ball Storage
Fixed
Vehicle Make/Model/Year
Universal
Hitch Style
Above the Bed
Resistance Properties
Rust-Resistant, Scratch-Resistant, UV-Resistant

Description

Gooseneck Hitch, Hitch Style Above the Bed, Ball Storage Fixed, Gross Trailer Weight Capacity 6,250 lb, Gross Vehicle Weight Capacity 25,000 lb, Tongue Capacity 6,250 lb, Ball Diameter 2 5/16 in, Material Carbide, Finish Powder Coated, Overall Length 23 1/4 in, Overall Width 13 in, Overall Height 5 3/4 in, Vehicle Make/Model/Year Universal, Includes Clips, Pins, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.