Zoro Homepage

Black Steel Hitch Tube Cover, 2", 22751

  • Mfr # 22751

  • Zoro # G8654882


product price: $17.39
/ea

Key Features

Material
Steel
Type
Hitch Tube Cover
Size (In.)
2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22751
Zoro #
G8654882
UPC #
612314607761
Country of Origin
China

Dimensions

Size (In.)
2"

Details

Material
Steel
Item
Black Steel Hitch Tube Cover,2",22751
Type
Hitch Tube Cover
Color
Black

Description

Black Steel Hitch Tube Cover,2 In.,22751

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.