Zoro Homepage

Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270

  • Mfr # 28270

  • Zoro # G8654873


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Includes
Nut; Bolt
Material
Steel
For Use With
2" Tube
Type
Jack Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28270
Zoro #
G8654873
UPC #
612314006274
Country of Origin
United States

Details

Includes
Nut; Bolt
Material
Steel
For Use With
2" Tube
Item
Bolt-On Jack Foot,Fits 2" Tube,2000 lb.,28270
Type
Jack Foot

Description

Bolt-On Jack Foot,Fits 2 In. Tube,2000 lb.,28270

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.