Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Cargo Straps w/J-Hooks, 16 ft., PK2

  • Mfr # 83020

  • Zoro # G8654919


product price: $26.49
/pk 2, $13.25/ea

Key Features

Width
1"
Length
16 ft.
Type
Cargo Strap With J-Hook
Material
Woven Nylon (Strap)
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83020
Zoro #
G8654919
UPC #
612314830206
Country of Origin
China

Dimensions

Width
1"
Length
16 ft.

Details

Item
Blue Cargo Straps w/J-Hooks,16 ft.,Package Quantity 2
Type
Cargo Strap With J-Hook
Material
Woven Nylon (Strap)
Color
Blue
Includes
(1) Ratchet Strap

Description

Blue Cargo Straps w/J-Hooks,16 ft.,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.