Zoro Homepage

Bracket-Mount Swivel Jack, 28304

  • Mfr # 28304

  • Zoro # G8654961


product price: $71.15
/ea

Key Features

Length
15" (Vertical Travel)
Type
Bracket-Mount Swivel Jack
Color
Black/Red Claw (Handle)
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28304
Zoro #
G8654961
UPC #
612314006533
Country of Origin
China

Dimensions

Length
15" (Vertical Travel)
Maximum Lift Height
31 1/4 in
Extended Length
31 1/4 in
Minimum Lift Height
16 in
Retracted Length
16 in

Details

Item
Trailer Jack
Type
Bracket-Mount Swivel Jack
Color
Black/Red Claw (Handle)
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Handle Type
Topwind
Number of Wheels
0
Base
Foot Plate
Gear Travel
15 in
Jack Type
Sidewind Trailer Jack
Load Capacity
3,000 lb
Construction
Carbide
Static Load Capacity
2,000 lb
Maximum Lifting Capacity
2,000 lb
Adjustment Range
15 in

Description

Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 31 1/4 in, Minimum Lift Height 16 in, Handle Type Topwind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 31 1/4 in, Retracted Length 16 in, Jack Type Sidewind Trailer Jack, Adjustment Range 15 in, Base Foot Plate, Construction Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.