Zoro Homepage

Brake Control Harness, 51333

  • Mfr # 51333

  • Zoro # G8655217


product price: $14.79
/ea

Key Features

For Use With
Trailer and Tow Vehicle
Type
Brake Control Harness
Includes
24" of 12 Gauge Wire For Flexible installation
Application
Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51333
Zoro #
G8655217
UPC #
612314121335
Country of Origin
Mexico

Dimensions

Length
24"
Height
1 in
Overall Width
1 in
Overall Length
24 in

Details

For Use With
Trailer and Tow Vehicle
Type
Brake Control Harness
Includes
24" of 12 Gauge Wire For Flexible installation
Application
Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Item
Brake Control Harness
Pre-Wired
Yes
Product Type
Brake Control Harness

Description

Brake Control Harness, Brake Control Harness, For Use With Trailer and Tow Vehicle, Pre-Wired Yes, 24 in Overall Length, 1 in Height, 1 in Overall Width

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.