Zoro Homepage

Brake Control Harness, 51423

  • Mfr # 51423

  • Zoro # G8655208


product price: $15.45
/ea

Key Features

Type
Brake Control Harness
Includes
24" of 12 Gauge Wire For Flexible installation
Length
24"
For Use With
Trailer and Tow Vehicle
Application
Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51423
Zoro #
G8655208
UPC #
612314024421
Country of Origin
Mexico

Dimensions

Length
24"
Height
1 in
Overall Width
1 in
Overall Length
24 in

Details

Type
Brake Control Harness
Item
Brake Control Harness
Includes
24" of 12 Gauge Wire For Flexible installation
For Use With
Trailer and Tow Vehicle
Application
Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Pre-Wired
Yes
Product Type
Brake Control Harness

Description

Brake Control Harness, Brake Control Harness, For Use With Trailer and Tow Vehicle, Pre-Wired Yes, 24 in Overall Length, 1 in Height, 1 in Overall Width

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.