Zoro Homepage

Brake Control Harness, 51433

  • Mfr # 51433

  • Zoro # G8655153


product price: $16.99
/ea

Key Features

Length
24"
Type
Brake Control Harness
Application
To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
For Use With
Lincoln Navigator, Ford Econoline van, Ford Expedition, Ford F250, F350, F450 and F550 Super Duty
Includes
24" of 12 Gauge Wire For Flexible installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51433
Zoro #
G8655153
UPC #
612314024438
Country of Origin
Mexico

Dimensions

Length
24"

Details

Item
Brake Control Harness
Type
Brake Control Harness
Application
To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
For Use With
Lincoln Navigator, Ford Econoline van, Ford Expedition, Ford F250, F350, F450 and F550 Super Duty
Includes
24" of 12 Gauge Wire For Flexible installation

Description

Brake Control Harness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.