Brake Control Harness, 51453
Mfr # 51453
Zoro # G8655278
product price: $19.49
/eaKey Features
Application
Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Length
24"
Includes
24" of 12 Gauge Wire For Flexible installation
Type
Brake Control Harness
For Use With
Trailer and Tow Vehicle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51453
Zoro #
G8655278
UPC #
612314514533
Country of Origin
Mexico
Dimensions
Length
24"
Height
1 in
Overall Width
1 in
Overall Length
24 in
Details
Item
Brake Control Harness
Application
Power to Stop a Moving Trailer, Especially When That Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Includes
24" of 12 Gauge Wire For Flexible installation
Type
Brake Control Harness
For Use With
Trailer and Tow Vehicle
Pre-Wired
Yes
Product Type
Brake Control Harness
Description
Brake Control Harness, Brake Control Harness, For Use With Trailer and Tow Vehicle, Pre-Wired Yes, 24 in Overall Length, 1 in Height, 1 in Overall Width
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.