Brake Control Wiring Kit
Mfr # 51500
Zoro # G8655689
product price: $49.25
/eaKey Features
Type
Brake Control Wiring Kit
Includes
10 Gauge Duplex Wire; 10 Gauge Cross-Linked Wire; 30-Amp Circuit Breaker; Ring Terminals; Butt Connectors; Cable Ties
Height
1 in
For Use With
Trailer and Tow Vehicle
Pre-Wired
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51500
Zoro #
G8655689
UPC #
612314511501
Country of Origin
Mexico
Dimensions
Height
1 in
Overall Width
1 in
Overall Length
24 in
Details
Item
Brake Control Wiring Kit
Type
Brake Control Wiring Kit
Includes
10 Gauge Duplex Wire; 10 Gauge Cross-Linked Wire; 30-Amp Circuit Breaker; Ring Terminals; Butt Connectors; Cable Ties
For Use With
Trailer and Tow Vehicle
Pre-Wired
Yes
Product Type
Brake Control Wiring Kit
Description
Brake Control Wiring Kit, Brake Control Wiring Kit, For Use With Trailer and Tow Vehicle, Pre-Wired Yes, 24 in Overall Length, 1 in Height, 1 in Overall Width
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.