Zoro Homepage

Breakaway Switch, 20 ft Overall L

  • Mfr # 52011

  • Zoro # G010369316


product price: $13.95
/ea

Key Features

Height
1 in
Overall Length
20 ft
Overall Width
1 in
Product Type
Breakaway Switch
For Use With
Trailer and Tow Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52011
Zoro #
G010369316
UPC #
612314120109
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Overall Length
20 ft
Overall Width
1 in

Details

Item
Breakaway Switch
Product Type
Breakaway Switch
For Use With
Trailer and Tow Vehicle
Pre-Wired
No

Description

Breakaway Switch, Breakaway Switch, For Use With Trailer and Tow Vehicle, Pre-Wired No, 20 ft Overall Length, 1 in Height, 1 in Overall Width

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.