Zoro Homepage

Bumper Hitch, Gloss Black

  • Mfr # 19030

  • Zoro # G816038003


product price: $67.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19030
Zoro #
G816038003
UPC #
612314531905
Country of Origin
China

Description

A Curt bumper hitch mounts onto your vehicle's bumper, rather than the frame and provides a receiver tube for a ball mount, cargo carrier, bike rack or other hitch-mounted insert. Unlike a bumper mount, which is simply a hole in the vehicle's bumper for installing a trailer ball, a bumper hitch allows for adjustment and flexibility in towing application. This Curt receiver-style bumper mount hitch accepts a 2 x 2 in ball mount shank and can tow up to 5,000 lb of gross trailer weight and 500 lb of tongue weight. This makes the bumper hitch a great choice for hauling many smaller types of trailers, including boat trailers, utility trailers, popup campers and more. It should be noted, however, that the weight carrying capacity is always dependent on the bumper's weight capacity rating. Curt bumper mount hitches come with a gloss black powder coat finish and provide a simple towing solution. They easily bolt onto the bottom of a step bumper on a pickup truck or SUV and offer a lower hitch point to provide level trailer towing. Each model comes complete with mounting hardware and safety chain hookups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.