Zoro Homepage

Bumper Hitch w/2" Receiver

  • Mfr # 19030

  • Zoro # G8655503


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Type
Bumper Hitch
Color
Black
Includes
Safety Chain Hookups and Mounting Hardware
For Use With
Most Factory Steel Bumpers
Size (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19030
Zoro #
G8655503
UPC #
612314531905
Country of Origin
China

Dimensions

Size (In.)
2"
Hitch Size
2 in Receiver Tube
Overall Width
7 in
Overall Height
4 in
Overall Length
16 in

Details

Type
Bumper Hitch
Color
Black
Item
Step Bumper Hitch
Includes
Safety Chain Hookups and Mounting Hardware
For Use With
Most Factory Steel Bumpers
Finish
Powder Coated
Vehicle
Trailer and Tow Vehicle
Hitch Type
Step Bumper Hitch
Material
Steel
Vehicle Make/Model/Year
Universal
Gross Trailer Weight Capacity
5,000 lb
Gross Vehicle Weight Capacity
5,000 lb
Tongue Weight
500 lb
Compatible Product Type
Trailer and Tow Vehicle
Drilling Required
No
Vehicle Class
III
Number of Mounting Holes
4
Product Type
Bumper Hitch
Gross Towing Weight Capacity
5,000 lb

Description

Step Bumper Hitch, Hitch Type Step Bumper Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 16 in, Overall Width 7 in, Overall Height 4 in, Number of Mounting Holes 4, Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.