Cable Lock
- Mfr # 23670
- Zoro # G723654549
product price:Â
$
45.79
/ea
Key Features
Number of Keys
2
Cable Material
Steel
Body Height
2 1/2 in
Cable Length
6 ft
Cable Coating
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23670
- Zoro #
- G723654549
- UPC #
- 612314058945
- Country of Origin
- China
Dimensions
- Body Height
- 2 1/2 in
- Cable Length
- 6 ft
- Cable Diameter
- 3/8 in
- Body Width
- 2 1/2 in
Details
- Item
- Cable Lock
- Number of Keys
- 2
- Cable Material
- Steel
- Cable Coating
- Vinyl
- Lock Body Shape
- Round
- Unlocking Method
- Key
- Body Color
- Black
- Cable Lock Type
- Adjustable Length Cable Locks
- Cable Color
- Black
- Keying
- Keyed Different
Description
Cable Lock, Adjustable Length Cable Locks, Body Height 2 1/2 in, Body Width 2 1/2 in, Cable Coating Vinyl, 3/8 in Cable Diameter, 6 ft Cable Length, Steel, Key Code Not Applicable, Keying Keyed Different, Body Color Black, Cable Color Black, Number of Keys 2, Lock Body Shape Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.