Cargo Bag
- Mfr # 18210
- Zoro # G823654555
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Height
21 in
Storage Capacity
12.25 cu ft
Resistance Properties
UV-Resistant, Water-Resistant, Weather-Resistant
Material
Vinyl
Includes
Heavy-Duty Zipper, Hook-and-Loop Flaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18210
- Zoro #
- G823654555
- UPC #
- 612314182107
- Country of Origin
- China
Dimensions
- Overall Height
- 21 in
- Overall Width
- 18 in
- Overall Length
- 56 in
- Wire Rope Length
- 56 in
- Length
- 56 in
- Fits Chest Size
- Easily Folds up, Protected from Water, Wind Damage, Dirt, Zip Closure with Hook-and-Loop Flap Helps Keep the Inside Dry, Zippers Feature Large Holes to Accept a Padlock
Details
- Item
- Cargo Bag
- Storage Capacity
- 12.25 cu ft
- Resistance Properties
- UV-Resistant, Water-Resistant, Weather-Resistant
- Material
- Vinyl
- Includes
- Heavy-Duty Zipper, Hook-and-Loop Flaps
- Features
- Easily Folds up, Protected from Water, Wind Damage, Dirt, Zip Closure with Hook-and-Loop Flap Helps Keep the Inside Dry, Zippers Feature Large Holes to Accept a Padlock
- Number of Straps
- 6
- Color
- Black
- Product Type
- Cargo Bag
- Compatible Product Type
- Cargo Carriers
- Shell Material
- Vinyl
- Wire Color
- Black
Description
Cargo Bag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.