Zoro Homepage

Cargo Bag, 56"x18"x21"

  • Mfr # 18210

  • Zoro # G8652548


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Color
Black
Length
56"
Type
Cargo Bag
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18210
Zoro #
G8652548
UPC #
612314182107
Country of Origin
China

Dimensions

Length
56"
Width
18"

Details

Item
Cargo Bag,56"x18"x21"
Material
vinyl
Color
Black
Type
Cargo Bag
For Use With
Most CURT Cargo Carriers

Description

Cargo Bag,56 In.x18 In.x21 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.