Zoro Homepage

Cargo Net, 43"x24"

  • Mfr # 18202

  • Zoro # G8651848


product price: $18.89
/ea

Key Features

For Use With
Cargo Carriers 60" Wide
Color
Black
Type
Cargo Net
Includes
Durable; Netted Storage Bag
Size (In.)
43" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18202
Zoro #
G8651848
UPC #
612314182022
Country of Origin
China

Dimensions

Size (In.)
43" x 24"

Details

Item
Cargo Net,43"x24"
For Use With
Cargo Carriers 60" Wide
Color
Black
Type
Cargo Net
Includes
Durable; Netted Storage Bag

Description

Cargo Net,43 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.