Zoro Homepage

Cargo Strp w/S-Hooks, 16 ft., Lime Grn, PK2

  • Mfr # 83028

  • Zoro # G8666362


product price: $30.59
/pk 2, $15.30/ea

Key Features

Length
16 ft.
Material
Nylon
Color
Lime Green
Includes
(2) Ratchet Straps
Type
Cargo Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83028
Zoro #
G8666362
UPC #
612314830282
Country of Origin
China

Dimensions

Length
16 ft.

Details

Item
Cargo Strap w/S-Hooks,16 ft.,Lime Grn,Package Quantity 2
Material
Nylon
Color
Lime Green
Includes
(2) Ratchet Straps
Type
Cargo Strap
Connection Type
S-Hook
Application
Securing Cargo in Trailers, Truck Beds and More

Description

Cargo Strap w/S-Hooks,16 ft.,Lime Grn,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.