Zoro Homepage

Cert 13/32" Safety Latch S-Hook, 3500 lb.

  • Mfr # 81840

  • Zoro # G8655479


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Application
Connects Safety Chains From Trailer to Tow Vehicle
Material
Steel
Type
Certified S-Hook
Size (In.)
13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81840
Zoro #
G8655479
UPC #
612314002986
Country of Origin
China

Dimensions

Size (In.)
13/32"

Details

Item
Certified 13/32" Safety Latch S-Hook,3500 lb.
Application
Connects Safety Chains From Trailer to Tow Vehicle
Material
Steel
Type
Certified S-Hook

Description

Certified 13/32 In. Safety Latch S-Hook,3500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.