Cert 17/32" Safety Latch S-Hook, 7600 lb.
Mfr # 81830
Zoro # G8655497
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Size (In.)
17/32"
Application
Connects Safety Chains From Trailer to Tow Vehicle
Material
Steel
Type
Certified S-Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81830
Zoro #
G8655497
UPC #
612314100835
Country of Origin
China
Dimensions
Size (In.)
17/32"
Details
Item
Certified 17/32" Safety Latch S-Hook,7600 lb.
Application
Connects Safety Chains From Trailer to Tow Vehicle
Material
Steel
Type
Certified S-Hook
Description
Certified 17/32 In. Safety Latch S-Hook,7600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.