Zoro Homepage

Certified 17/32" S-Hook, 7600 lb.

  • Mfr # 81620

  • Zoro # G8655512


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Size (In.)
17/32"
Material
Steel
Application
Connects Safety Chains From Trailer to Tow Vehicle
Type
Certified S-Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81620
Zoro #
G8655512
UPC #
612314106202
Country of Origin
China

Dimensions

Size (In.)
17/32"

Details

Item
Certified 17/32" S-Hook,7600 lb.
Material
Steel
Application
Connects Safety Chains From Trailer to Tow Vehicle
Type
Certified S-Hook

Description

Certified 17/32 In. S-Hook,7600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.