Zoro Homepage

Channel-Mount Coupler w/Sleeve-Lock, 2"

  • Mfr # 25319

  • Zoro # G8655567


product price: $69.39
/ea

Key Features

For Use With
CURT Channels Mfr. No. 48610 and Mfr. No. 48650
Includes
Safety Pin
Color
Black
Size (In.)
2" Ball
Type
Channel-Mount Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25319
Zoro #
G8655567
UPC #
612314253197
Country of Origin
China

Dimensions

Size (In.)
2" Ball
Compatible Pin Hole Diameter
2 in
Overall Length
9 3/8 in
Tongue Width
2 7/8 in
Compatible Ball Diameter
2 in

Details

For Use With
CURT Channels Mfr. No. 48610 and Mfr. No. 48650
Includes
Safety Pin
Color
Black
Item
Towing Coupler
Type
Channel-Mount Coupler
Material
Steel
Features
Safety Pin Hole Can Also Accept a Coupler Lock, Sleeve-Lock Latch System with included Safety Pin for Security
Finish
Powder Coated
Weight
10.3 lb
Coupler Style
Adjustable
Gross Towing Weight Capacity
7,000 lb
Vehicle Class
III
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
7,000 lb
Compatible Product Type
Coupler Channel

Description

Towing Coupler, Coupler Style Channel Mount, Vehicle Class III, Gross Towing Weight Capacity 7,000 lb, Gross Vehicle Weight Capacity 7,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter 2 in, Material Steel, Finish Powder Coated, Overall Length 9 3/8 in, Resistance Properties Corrosion-Resistant, Weight 10.3 lb, Tongue Width 2 7/8 in, Color Black, Compatible Product Type Coupler Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.