Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Mount Lock Set, 5/8" dia.

  • Mfr # 23556

  • Zoro # G8655582


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size (In.)
5/8"
Includes
(2) Locks; (4) Keys
Type
Channel Mount Lock Set
For Use With
CURT Adjustable Channel Mounts Mfr. No. 45900, Mfr. No. 45901, Mfr. No. 45902, Mfr. No. 45907 or Mfr. No. 45908
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23556
Zoro #
G8655582
UPC #
612314235568
Country of Origin
India

Dimensions

Size (In.)
5/8"

Details

Item
Channel Mount Lock Set,5/8" dia.
Material
Steel
Includes
(2) Locks; (4) Keys
Type
Channel Mount Lock Set
For Use With
CURT Adjustable Channel Mounts Mfr. No. 45900, Mfr. No. 45901, Mfr. No. 45902, Mfr. No. 45907 or Mfr. No. 45908

Description

Channel Mount Lock Set,5/8 In. dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.