Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevrolet and GMC Truck Bed 7-Way Opening Cover Plate

  • Mfr # 55417

  • Zoro # G8183420


product price: $16.99
/ea

Key Features

Material
Plastic
Overall Height
4
Weight
0.115
Length
7
Overall Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55417
Zoro #
G8183420
UPC #
612314049073
Country of Origin
China

Dimensions

Overall Height
4
Length
7
Overall Width
2
Overall Length
7
Width
4
Height
2

Details

Material
Plastic
Weight
0.115

Description

The CURT truck bed 7-way wiring cover plate is intended for GMC and Chevrolet trucks. When installing CURT 7-way wiring in the factory truck bed opening, this cover plate can be installed to avoid any unsightly gaps. The plate easily slides into place and maintains a clean, factory look in the truck bed. This CURT GM adapter cover is compatible with any CURT 7-way wiring socket, and it fits with plastic bed liners. It has slotted holes for a versatile installation. NOTE: Includes cover plate and four mounting screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.