Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw

  • Mfr # 48600

  • Zoro # G8655600


product price: $49.49
/ea

Key Features

Material
Steel
For Use With
Vehicle
Features
Compatible with CURT Channels #48610 or #48650, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Overall Length
7 1/2 in
Gross Towing Weight Capacity
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48600
Zoro #
G8655600
UPC #
612314500604
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Ring Inside Diameter
3 in
Ring Outside Diameter
3 in

Details

Item
Adjustable Lunette Ring
Material
Steel
For Use With
Vehicle
Features
Compatible with CURT Channels #48610 or #48650, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Gross Towing Weight Capacity
12,000 lb
Distance Between Mounting Holes
2 in
Mounting Bracket Included
No
Number of Mounting Holes
2
Type
Channel-Style Lunette Eye
Application
Agriculture, Construction and Military

Description

Adjustable Lunette Ring, Gross Towing Weight Capacity 12,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 3 in, Mounting Bracket Included No, Number of Mounting Holes 2, Distance Between Mounting Holes 2 in, Mounting Hole Diameter Not Applicable, Material Steel, Features Compatible with CURT Channels #48610 or #48650, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Not Applicable, For Use With Vehicle, Overall Length 7 1/2 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.