Zoro Homepage

Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer

  • Mfr # 11612

  • Zoro # G3885783


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Weight Carrying Capacity
2,000 LB
Tongue Weight
200 LB
Overall Width
48
Material
Carbon Steel
Application
2020-2021 Buick Encore GX All;2021-2021 Chevrolet Trailblazer All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11612
Zoro #
G3885783
UPC #
612314116126
Country of Origin
United States

Dimensions

Overall Width
48
Width
48
Length
10
Overall Length
10
Height
22
Overall Height
22

Details

Weight Carrying Capacity
2,000 LB
Tongue Weight
200 LB
Material
Carbon Steel
Application
2020-2021 Buick Encore GX All;2021-2021 Chevrolet Trailblazer All
Finish
GLOSS BLACK POWDER COAT
Weight
36

Description

However you define adventure -- whether it's climbing onto the back of a mountain bike, hunting from the top of a tree stand or camping with the family a long way from nowhere -- CURT class 1 hitches provide a light-duty towing receiver to help you Bring It. Each is made to fit a specific vehicle, providing easier installation, a better fit and optimal towing capacity. Custom class 1 trailer hitches are available for a variety of smaller vehicle types, including the compact car, crossover, minivan and small SUV. This particular class 1 hitch is designed to be a custom hitch for certain years of the Buick Encore GX and Chevrolet Trailblazer (to verify vehicle compatibility, see the CURT application guide at curtmfg.com). Tested in accordance with SAE J684, it offers a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. It is equipped with 1-1/4" receiver tube opening to accept a ball mount shank or other hitch mount. This class 1 hitch also comes with all necessary mounting hardware. With its lightweight design and smaller receiver tube size, a class 1 hitch is especially useful for adding cargo space with a hitch-mounted bike rack or cargo carrier. They can also typically be used to tow small trailers such as a utility trailer, kayak trailer or teardrop camper (never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). Though CURT class 1 trailer hitches are only intended for light-duty towing, we apply the same principles of quality as we do to the rest of our rear mount hitches. Each class 1 hitch is made with hands-on engineering, high-strength steel and precise welding. We use a co-cured finish of liquid Bonderite, inside and out, and durable black powder coat to provide a lasting defense against rust, chips and UV rays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.